Calibration weights, OIML, class M2
10000 g, 1600 ± mg, Block weight
SARBYCW7169-AC-00
Jump to:
Weights are used for control of inspection, measuring and test equipment.
Proof Line series, OIML Class M2 knob weights are manufactured from brass, precision-lathed, fine finish with the density of 8,400 kg/m3 and the block weights are made up of cast iron, gray cast, black lacquered finish with the density of 7,200 kg/m3.
Certifications: Compliance with OIML R111-1.
Specifications
- Weight:10000 g
- Seq:08
- Tolerance:1600 ± mg
- Type:Block weight



