Order Entry
Export
Orders LinkContactUsLinkComponent
Calibration weights, OIML, class M2

Calibration weights, OIML, class M2

500 g, 80 ± mg, Knob weight
Catalog # SARBYCW556-AC-00
Supplier:   Sartorius Balances
Calibration weights, OIML, class M2
Catalog # SARBYCW556-AC-00
Supplier:  Sartorius Balances
Calibration weights, OIML, class M2
Calibration weights, OIML, class M2

500 g, 80 ± mg, Knob weight

Price
64,30 €
Log in for availability
1 * 1 items
Product Details & Documents

Weights are used for control of inspection, measuring and test equipment.

Proof Line series, OIML Class M2 knob weights are manufactured from brass, precision-lathed, fine finish with the density of 8,400 kg/m3 and the block weights are made up of cast iron, gray cast, black lacquered finish with the density of 7,200 kg/m3.

Certifications: Compliance with OIML R111-1.

Specifications
  • Weight:
    500 g
  • Seq:
    03
  • Tolerance:
    80 ± mg
  • Type:
    Knob weight