Order Entry
Export
Orders LinkContactUsLinkComponent
Beakers, tall form

Beakers, tall form

2000 ml, 240 mm, 120 mm
Catalog # 213-0415
Supplier:   SciLabware
Beakers, tall form
Catalog # 213-0415
Supplier:  SciLabware
Beakers, tall form
Beakers, tall form

2000 ml, 240 mm, 120 mm

Price
300,00 €
Log in for availability
1 * 10 items
Product Details & Documents

PYREX®, borosilicate glass, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Autoclavable

Volume graduations and labelling area.

Certifications: DIN 12331, ISO 3819

Specifications
  • Ext.Ø:
    120 mm
  • Capacity:
    2000 ml
  • Height:
    240 mm