Erlenmeyer flasks, graduated, with screw cap
4000 ml, 325 mm, 205 mm, GL 45
Catalog # BELC2515-04000
Supplier: BELLCO GLASS
Jump to:
Product Details & Documents
These flasks are made of borosilicate type 1, class A with 45 mm PP screw caps and pouring rings.
- Provides flexible, secure seal without a liner
- Graduated to approximate volumes
- Ideal for all cell culture and media storage purposes
Specifications
- Ext.Ø:205 mm
- Thread:GL 45
- Capacity:4000 ml
- Height:325 mm



