Order Entry
Export
Orders LinkContactUsLinkComponent
Leather gloves, Precision Tex 2

Leather gloves, Precision Tex 2

10, Green/white, 250 mm, 0,7 - 0,9 mm
Catalog # 112-4111
Supplier:   HONEYWELL SAFETY
Leather gloves, Precision Tex 2
Catalog # 112-4111
Supplier:  HONEYWELL SAFETY
Leather gloves, Precision Tex 2
Leather gloves, Precision Tex 2

10, Green/white, 250 mm, 0,7 - 0,9 mm

Price
Inquire For Price
Log in for availability
1 * 10 PAIR
Product Details & Documents

These Gunn cut gloves made of mixed grain leather provide good mechanical resistance.

  • Gunn cut, winged thumb
  • Both supple and comfortable as a result of its jersey back and grain leather, this glove provides an excellent touch and good grip
  • Green cotton interlock back ensures better absorption of perspiration
  • Elasticated at the back, the glove offers good support

Ideal for all mechanical handlings requiring good dexterity.

Certifications: EN 388:2016 (2121X); Cat. II.

Specifications
  • Glove size:
    10
  • Colour:
    Green/white
  • Length:
    250 mm
  • Seq:
    05
  • Thickness:
    0,7 - 0,9 mm
  • Cat. No.:
    112-4111
  • Disposable / reusable:
    Reusable
  • Cuff style:
    Elastic
  • EN norm:
    EN 388:2016 (2121X)
  • Ambidextrous / hand-specific:
    Hand-specific