Contact plates
Rodac contact plate, 65 mm, 15 mm, Aseptic, 25×20
Supplier: DELTALAB
Jump to:
Product Details & Documents
Manufactured from transparent PS, these contact plates are for use in the pharmaceutical industry and in hospital environments for determining bacterial contamination of surfaces such as the skin, operating tables, refrigerated gondolas, and work surfaces.
- Aseptic production
- Moulded grid makes it possible to identify the detected contamination per cm² and it facilitates the counting of colonies
- Shape of the lid makes stacking perfectly stable during transport and incubation, and saves space on work surfaces
Ø×H: 65,7×14,7 mm
Documents
Specifications
- Ø:65 mm
- Packed:25×20
- Sterility:Aseptic
- Description:Rodac contact plate
- Height:15 mm



