Order Entry
Export
Orders LinkContactUsLinkComponent
PIG® absorbent pillows

PIG® absorbent pillows

Pillows, PP skin/cellulose filler, 121 L, 16 pillows/box, 430×530×50 mm
Catalog # 121-0539
Supplier:   NEW PIG
PIG® absorbent pillows
Catalog # 121-0539
Supplier:  NEW PIG
PIG® absorbent pillows
PIG® absorbent pillows

Pillows, PP skin/cellulose filler, 121 L, 16 pillows/box, 430×530×50 mm

Price
127,00 €
Log in for availability
1 * 16 items
Product Details & Documents

Add extra absorbency to your spill cleanup efforts with high-capacity PIG Pillows. Also great for steady leaks and drips.

  • Pillow has large surface area, high capacity and fast-wicking filler to quickly soak up liquids
  • Polypropylene skin resists tearing; reduces dust and holds in liquid, even when saturated
  • Cellulose filler is highly absorbent for long-term use or big spill cleanup
  • Compact design is great for catching persistent drips and leaks in small spaces or adding absorbency for spill response
  • Absorbs and retains oils, coolants, solvents and water; not recommended for acids, caustics or other corrosive liquids

85% mixture of pre- and post-consumer recycled cellulose filler. Can be incinerated after use to reduce waste or for fuels blending.

Specifications
  • Description:
    Pillows, PP skin/cellulose filler
  • Seq:
    02
  • W×D×H:
    430×530×50 mm
  • Absorbency:
    121 L
  • Packed:
    16 pillows/box