Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR®, Stirring Rods

PTFE/steel, 6 mm, 350 mm
Catalog # 442-4547
Supplier:   VWR Collection
VWR®, Stirring Rods
Catalog # 442-4547
Supplier:  VWR Collection
VWR®, Stirring Rods
VWR®, Stirring Rods

PTFE/steel, 6 mm, 350 mm

Price
75,20 €
Log in for availability
1 * 5 items
Product Details & Documents

PTFE with steel core.

  • Inert and will not scratch, can be used up to 280 °C
Specifications
  • Ø:
    6 mm
  • Length:
    350 mm
  • Material:
    PTFE/steel
  • Seq:
    08