VWR®, Stirring Rods
PTFE/steel, 6 mm, 300 mm
Catalog # 442-4546
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE with steel core.
- Inert and will not scratch, can be used up to 280 °C
Specifications
- Ø:6 mm
- Length:300 mm
- Material:PTFE/steel
- Seq:07



