Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Stirring Rods

VWR®, Stirring Rods

PTFE, 8 mm, 250 mm
Catalog # 442-4541
Supplier:   VWR Collection
VWR®, Stirring Rods
Catalog # 442-4541
Supplier:  VWR Collection
VWR®, Stirring Rods
VWR®, Stirring Rods

PTFE, 8 mm, 250 mm

Price
38,10 €
Log in for availability
1 * 5 items
Product Details & Documents

Solid PTFE.

  • Inert and will not scratch, can be used up to 280 °C
Specifications
  • Ø:
    8 mm
  • Length:
    250 mm
  • Material:
    PTFE