VWR®, Funnels with Long Stem
220 mm, 84 ±3 mm, 24 ±2 mm, 158 ±3 mm
Catalog # 221-0208
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE, white.
- Temperature resistance: –200 to +280 °C
- Totally chemically inert
- Super smooth non-stick internal finish
Conical opening with long stem.
Specifications
- Funnel O-Ø:158 ±3 mm
- Length:220 mm
- Seq:5
- Stem O-Ø:24 ±2 mm
- Stem length:84 ±3 mm



