Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Funnels with Long Stem

VWR®, Funnels with Long Stem

85 mm, 52 ±3 mm, 16 ±1 mm, 52 ±2 mm
Catalog # 221-0205
Supplier:   VWR Collection
VWR®, Funnels with Long Stem
Catalog # 221-0205
Supplier:  VWR Collection
VWR®, Funnels with Long Stem
VWR®, Funnels with Long Stem

85 mm, 52 ±3 mm, 16 ±1 mm, 52 ±2 mm

Price
39,60 €
Log in for availability
1 * 1 items
Product Details & Documents

PTFE, white.

  • Temperature resistance: –200 to +280 °C
  • Totally chemically inert
  • Super smooth non-stick internal finish

Conical opening with long stem.

Specifications
  • Funnel O-Ø:
    52 ±2 mm
  • Length:
    85 mm
  • Seq:
    2
  • Stem O-Ø:
    16 ±1 mm
  • Stem length:
    52 ±3 mm