Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Funnels with Long Stem

VWR®, Funnels with Long Stem

50 mm, 30 ±2 mm, 10 ±0,5 mm, 33 ±2 mm
Catalog # 221-0204
Supplier:   VWR Collection
VWR®, Funnels with Long Stem
Catalog # 221-0204
Supplier:  VWR Collection
VWR®, Funnels with Long Stem
VWR®, Funnels with Long Stem

50 mm, 30 ±2 mm, 10 ±0,5 mm, 33 ±2 mm

Price
30,80 €
Log in for availability
1 * 1 items
Product Details & Documents

PTFE, white.

  • Temperature resistance: –200 to +280 °C
  • Totally chemically inert
  • Super smooth non-stick internal finish

Conical opening with long stem.

Specifications
  • Funnel O-Ø:
    33 ±2 mm
  • Length:
    50 mm
  • Seq:
    1
  • Stem O-Ø:
    10 ±0,5 mm
  • Stem length:
    30 ±2 mm