Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Hydrometers

VWR®, Hydrometers

1,050 - 1,100 g/l, 0,0005 g/l, 330 mm
Catalog # VWRU35123-462
Supplier:   VWR Collection
VWR®, Hydrometers
Catalog # VWRU35123-462
Supplier:  VWR Collection
VWR®, Hydrometers
VWR®, Hydrometers

1,050 - 1,100 g/l, 0,0005 g/l, 330 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

These hydrometers are designed for industries such as food and beverage, chemicals, pharmacology, transportation and refrigeration.

  • Specific gravity of petroleum products, heavy and light liquids
  • Lead free metal ballast
  • Corrections to one tenth of the smallest division

Certifications: Traceable to NIST and DAkkS. Calibration conforms with A2LA accreditions. ASTM calibrated.

Delivery information: Supplied with calibration report.

Specifications
  • Length:
    330 mm
  • Seq:
    09
  • Division:
    0,0005 g/l
  • Range:
    1,050 - 1,100 g/l