VWR®, Hydrometers
0,700 - 0,750 g/l, 0,0005 g/l, 330 mm
Catalog # VWRU35123-326
Supplier: VWR Collection
Jump to:
Product Details & Documents
These hydrometers are designed for industries such as food and beverage, chemicals, pharmacology, transportation and refrigeration.
- Specific gravity of petroleum products, heavy and light liquids
- Lead free metal ballast
- Corrections to one tenth of the smallest division
Certifications: Traceable to NIST and DAkkS. Calibration conforms with A2LA accreditions. ASTM calibrated.
Delivery information: Supplied with calibration report.
Specifications
- Length:330 mm
- Seq:02
- Division:0,0005 g/l
- Range:0,700 - 0,750 g/l



