Diaphragm pumps
Product Details & Documents
These mechanical diaphragm pumps function without oil. They are easy to operate, use no water and generate neither wastewater nor used oil. These pumps are used for evacuating or pumping gases between containers in chemistry or physics laboratories and are extremely versatile.
- Available in aluminium or chemical
- Large selection of final pressure and pump capacities, high pump volume capacities even at low pressures
- Maintenance-free drive unit, constructed for easy maintenance, diaphragm and valves are easy to replace
- Very quiet, low-vibration
- Optimised service life of diaphragms and valves (normally over 10000 operating hours)
Aluminium versions
Parts that come into contact with media are made from aluminium, FPM, PE, PBT or similar. Broad range of vacuum-generating applications in the laboratory and in industry with non-aggressive gases, e.g. vacuum filtration, vacuum stream degassing and vacuum impregnation.
Exceptionally long-lasting FPM valves.
Large cylinder input volume with minimal dead space ensures high input power.
Optimised, extremely flexible FPM double diaphragms with fabric reinforcement; good operating safety and diaphragm service life.
Available as one-, two-, three- or four- stage pumps, please contact your local Avantor sales office for details.
Compact construction.
Parts that come into contact with media are made from aluminium, FPM, PE or PBT or similar. Broad range of vacuum generating applications in the laboratory and in industry with non-aggressive gases, e.g. vacuum filtration, vacuum stream degassing and vacuum impregnation.
The gases and vapours that are pumped only come into contact with fluorinated plastics, with outstanding chemical resistance properties. Typical applications include, for example, pumping chemically active vapours.
: ATEX approval: II 3G IIC T3 X Internal Atm. only (except for ME 4R NT model).
: Includes the pump with switch, cable, plug and operating manual.
Specifications
- Model:MV 2 NT with CH-plug
- Seq:08
- Final vacuum (abs.):0,5 mbar
- Flow rate:37 l/min
- Final pressure with gas ballast:–
- Motor output:0,25 kW
- Connection on suction side (IN):Small flange KF DN 16
- Weight:16,4 kg
- Cat. No.:181-1083
- Vacuum:0,5 mbar
- Final pressure (abs.):0,5 mbar
- Protection class:IP 40
- W×D×H:325×239×198 mm
- No. of stages:4
- Connection on pressure side (EX):Silencer / G1/4”
Accessories
Product Information
- Catalog #AvailabilityPrice
- Small flanges KF, NW 16 with thread, G1/4", for ME 2, MZ 2, MV 2, DN 16Small flanges KF, NW 16 with thread, G1/4", for ME 2, MZ 2, MV 2, DN 16185-2277Log in for availability1 * 1 items - 41,00 €
Product Information
- Catalog #AvailabilityPrice
- Service kit for MD 1 includes diaphragm, valves and diaphragm keyService kit for MD 1 includes diaphragm, valves and diaphragm key181-0020Log in for availability1 * 1 items - 127,00 €
Product Information
- Catalog #AvailabilityPrice
- Small flanges NW 16 with thread, G1/4", for ME 4C, MD 4C, ME 8C, DN 16Small flanges NW 16 with thread, G1/4", for ME 4C, MD 4C, ME 8C, DN 16VACU20639883Log in for availability1 * 1 items - 68,00 €
Product Information
- Catalog #AvailabilityPrice
- Small flanges NW 16 with thread, G1/4", for ME 4, MZ 4, MD 4, DN 16Small flanges NW 16 with thread, G1/4", for ME 4, MZ 4, MD 4, DN 16VACU20662591Log in for availability1 * 1 items - 63,20 €
Product Information
- Catalog #AvailabilityPrice
- Small flanges NW 16 with thread, G1/4", for ME 8, DN 16Small flanges NW 16 with thread, G1/4", for ME 8, DN 16VACU20662592Log in for availability1 * 1 items - 80,30 €
Product Information
- Catalog #AvailabilityPrice
- Small flanges KF with thread, G1/8", DN 10Small flanges KF with thread, G1/8", DN 10VACU20662600Log in for availability1 * 1 items - 73,20 €
Product Information
- Catalog #AvailabilityPrice
- Upgrade kit exhaust vapor condenser for NT seriesUpgrade kit exhaust vapor condenser for NT seriesVACU20699948Log in for availability1 * 1 items - 571,00 €
Product Information
- Catalog #AvailabilityPrice
- Small flanges NW 16 with thread, G1/4", for ME 2C, MZ 2C, MZ 4C, DN 16Small flanges NW 16 with thread, G1/4", for ME 2C, MZ 2C, MZ 4C, DN 16VACU20696820Log in for availability1 * 1 items - 71,80 €
Product Information
- Catalog #AvailabilityPrice
- Service kit for ME 2 NT includes diaphragm, valvesService kit for ME 2 NT includes diaphragm, valvesVACU20696877Log in for availability1 * 1 items - 48,00 €
Product Information
- Catalog #AvailabilityPrice
- Service kit for ME 2C NT includes diaphragm, valvesService kit for ME 2C NT includes diaphragm, valvesVACU20696878Log in for availability1 * 1 items - 48,80 €
Product Information
- Catalog #AvailabilityPrice
- Service kit for MV 2 includes diaphragm and valvesService kit for MV 2 includes diaphragm and valves181-1690Log in for availability1 * 1 items - 195,00 €
Product Information
- Catalog #AvailabilityPrice
- Service kit for ME 1/ME 1C, includes diaphragm, valves, diaphragm keyService kit for ME 1/ME 1C, includes diaphragm, valves, diaphragm keyVACU20696874Log in for availability1 * 1 items - 53,20 €
Product Information
- Catalog #AvailabilityPrice
- Set of hose clips, 10,5 mm
Product Information
- Catalog #AvailabilityPrice
- Service kit for ME 4 NT/MZ 2 NT
Product Information
- Catalog #AvailabilityPrice
- Chemistry vacuum regulator valve unit for ME/MZ 1CChemistry vacuum regulator valve unit for ME/MZ 1C181-0259Log in for availability1 * 1 items - 296,00 €
Product Information
- Catalog #AvailabilityPrice
- Vacuum regulator valve unit for ME 1
Product Information
- Catalog #AvailabilityPrice
- Sealing kit for MZ 2D diaphram pump
Product Information
- Catalog #AvailabilityPrice
- Diaphragm key for diaphragm pumps NT
Product Information
- Catalog #AvailabilityPrice
- Service kit for MV 10, MD 12 includes diaphragm, valvesService kit for MV 10, MD 12 includes diaphragm, valvesVACU20696827Log in for availability1 * 1 items - 364,00 €
Product Information
- Catalog #AvailabilityPrice
- Service kit for MV 2 , MD 4 VARIO



