Spectrophotometer, 6300
Visible spectrophotometer, 6320D
Catalog # JENW83054-07
Supplier: Cole-Parmer
Jump to:
Product Details & Documents
The 6300 is designed to provide a compact, high quality, easy to use measurement system.
- Large sample compartment for a wide range of sampling devices to be fitted
- Simple keypad layout and menu operating protocols
- Display simultaneously shows both wavelength and the selected photometric value
- Absorbance, transmittance and concentration measurement modes
Suitable for routine analysis in schools and colleges, as well as in QC and testing procedures for a wide variety of services and industries.
The 6320D model is based on the 6300 visible spectrophotometer platform and includes a domed lid which accepts taller tubes up to a height of 105 mm.
: Model 6300 supplied with mains lead, 100 disposable cuvettes, 10×10 mm cell holder, interface cable and PC application software on CD-ROM.
Model 6320D units supplied with mains lead, dual cell holder (for 10 mm square cuvettes and 12,7 mm Ø tubes).
Specifications
- Model:6320D
- Description:Visible spectrophotometer
- Interfaces:Analogue and serial RS232
- Cat. No.:JENW83054-07
- Light source:Tungsten
- Photometric range:0 - 199,9 % T ; −300...1999 Conc.
- Stray light:0,5% T
- W×D×H:365×272×160 mm
- Wavelength range:320 - 1000 nm
- Photometric accuracy:±1% T
- Weight:6 kg
- Absorbance range:−0,300 - 1,999 A
- Spectral bandwidth:8 nm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Roll of paper for 40 column printer



