Tubs, round
40 L, 370 mm, 440 mm
Catalog # BURK3482-0040
Supplier: BURKLE
Jump to:
Product Details & Documents
Tubs, round, made of HDPE. For every purpose, with strong edge and practical carrying handles for safe transport. A lid can be delivered for every tub.
- Temperature resistant from −30 to 70 °C
- Suitable for food
- High degree of chemical resistance
Specifications
- Ext.Ø:370 mm
- Capacity:40 L
- Height:440 mm
- Seq:01
Accessories
Product Information
- Catalog #AvailabilityPrice
- Lids for drums, round, for 460 mm Ø, 75 litres capacityLids for drums, round, for 460 mm Ø, 75 litres capacityBURK3482-0751Log in for availability1 * 1 items - 39,60 €
Product Information
- Catalog #AvailabilityPrice
- Lids for drums, round, for 370 mm Ø, 40 litres capacityLids for drums, round, for 370 mm Ø, 40 litres capacityBURK3482-0401Log in for availability1 * 1 items - 17,50 €



