Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Flasks, Flat Bottom, with Standard Ground Joint

VWR® Flasks, Flat Bottom, with Standard Ground Joint

1000 ml, 187 mm, 131 mm, 29/32 NS
Catalog # 201-1384
Supplier:   VWR Collection
VWR® Flasks, Flat Bottom, with Standard Ground Joint
Catalog # 201-1384
Supplier:  VWR Collection
VWR® Flasks, Flat Bottom, with Standard Ground Joint
VWR® Flasks, Flat Bottom, with Standard Ground Joint

1000 ml, 187 mm, 131 mm, 29/32 NS

Price
32,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Borosilicate 3.3 glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Inexpensive alternative for a wide range of laboratory applications. With white labelling area and imprinted catalogue number for convenient reordering.

DIN 12348

 : DIN 12348

Specifications
  • Ext.Ø:
    131 mm
  • Socket size:
    29/32 NS
  • Capacity:
    1000 ml
  • Height:
    187 mm
  • Seq:
    09