Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Flasks, Flat Bottom, with Standard Ground Joint

VWR® Flasks, Flat Bottom, with Standard Ground Joint

250 ml, 130 mm, 85 mm, 29/32 NS
Catalog # 201-1382
Supplier:   VWR Collection
VWR® Flasks, Flat Bottom, with Standard Ground Joint
Catalog # 201-1382
Supplier:  VWR Collection
VWR® Flasks, Flat Bottom, with Standard Ground Joint
VWR® Flasks, Flat Bottom, with Standard Ground Joint

250 ml, 130 mm, 85 mm, 29/32 NS

Price
33,30 €
Log in for availability
1 * 2 items
Product Details & Documents

Borosilicate 3.3 glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Inexpensive alternative for a wide range of laboratory applications. With white labelling area and imprinted catalogue number for convenient reordering.

DIN 12348

Certifications: DIN 12348

Specifications
  • Ext.Ø:
    85 mm
  • Socket size:
    29/32 NS
  • Capacity:
    250 ml
  • Height:
    130 mm
  • Seq:
    06