VWR® Flasks, Flat Bottom, with Standard Ground Joint
50 ml, 85 mm, 51 mm, 29/32 NS
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Inexpensive alternative for a wide range of laboratory applications. With white labelling area and imprinted catalogue number for convenient reordering.
DIN 12348
: DIN 12348
Specifications
- Ext.Ø:51 mm
- Socket size:29/32 NS
- Capacity:50 ml
- Height:85 mm
- Seq:02



