Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR® Flasks, Flat Bottom, with Standard Ground Joint

100 ml, 103 mm, 64 mm, 29/32 NS
  201-1381
VWR® Flasks, Flat Bottom, with Standard Ground Joint
  201-1381
VWR® Flasks, Flat Bottom, with Standard Ground Joint
VWR® Flasks, Flat Bottom, with Standard Ground Joint

100 ml, 103 mm, 64 mm, 29/32 NS

 
19,60 €
   
1 * 2 items
 

Borosilicate 3.3 glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Inexpensive alternative for a wide range of laboratory applications. With white labelling area and imprinted catalogue number for convenient reordering.

DIN 12348

 : DIN 12348

 
  • Ext.Ø:
    64 mm
  • Socket size:
    29/32 NS
  • Capacity:
    100 ml
  • Height:
    103 mm
  • Seq:
    04