Dropping bottles, LDPE, LaboPlast®
30 ml, 96 mm, 35 mm, 14 mm
Catalog # BURK0306-0030
Supplier: BURKLE
Jump to:
Product Details & Documents
LDPE, translucent.
- Cut off dropper tip before first use
- Can be reclosed using the captive cap provided
- Captive cap and dropper cap PE
Dropping bottles are particularly suitable for liquids which must be dispensed in small amounts, drop by drop or as a fine jet.
Specifications
- Ext.Ø:35 mm
- Thread:14 mm
- Capacity:30 ml
- Height:96 mm



