Containers, with screw cap, LaboPlast®
60 ml, 41 mm, 56 mm
Catalog # 223-0084
Supplier: BURKLE
Jump to:
Product Details & Documents
PP, white.
- Sterilisable
- Material impermeable to light
- Suitable for foodstguffs
Shapely packing container with screw cap. Emptying without residues because there are no crevices.
Specifications
- Ext.Ø:41 mm
- Capacity:60 ml
- Height:56 mm



