Order Entry
Export
Orders LinkContactUsLinkComponent
 

Fluorescence cuvettes

Black walls with thermal melt low headspace, Ultra micro, 8 µl, 1 mm, UV quartz
  VARI6610023900
 :   VARIAN
Fluorescence cuvettes
  VARI6610023900
 :  VARIAN
Fluorescence cuvettes
Fluorescence cuvettes

Black walls with thermal melt low headspace, Ultra micro, 8 µl, 1 mm, UV quartz

 
1 933,47 €
   
1 * 1 items
 

Fluorescence cuvettes designed for UV/visible analysis in routine applications of molecular spectroscopy.

  • Longer pathlength cells for extra sensitivity in low concentration samples

Suitable for low concentration or highly corrosive samples.

Longer pathlength (20 - 50 mm) cells are suitable for extra sensitivity in low concentration samples.

 : 10 mm pathlength models are available in matched pairs.

 
  • Path length:
    1 mm
  • Type:
    Ultra micro
  • Volume:
    8 µl
  • Window material:
    UV quartz
  • Description:
    Black walls with thermal melt low headspace
Accessories

 

  •  
    Description
     
     
  • VARI110648190
    Cell base
       
    1 * 1 items - 88,59 €

 

  •  
    Description
     
     
  • VARI6610018900
    Magnetic stirrer bars (7×2 mm)
       
    1 * 1 items - 68,13 €