Fluorescence cuvettes
Rectangular cuvette with open top, 35 ml, 100 mm, Optical glass
Catalog # VARI6610016300
Supplier: VARIAN
Jump to:
Product Details & Documents
Fluorescence cuvettes designed for UV/visible analysis in routine applications of molecular spectroscopy.
- Longer pathlength cells for extra sensitivity in low concentration samples
Suitable for low concentration or highly corrosive samples.
Longer pathlength (20 - 50 mm) cells are suitable for extra sensitivity in low concentration samples.
: 10 mm pathlength models are available in matched pairs.
Specifications
- Path length:100 mm
- Volume:35 ml
- Window material:Optical glass
- Description:Rectangular cuvette with open top



