Fluorescence cuvettes
Cuvette with black walls for magnetic stirrer bars, Micro, 1,3 ml, 10 mm, UV quartz
Catalog # VARI6610015400
Supplier: VARIAN
Jump to:
Product Details & Documents
Fluorescence cuvettes designed for UV/visible analysis in routine applications of molecular spectroscopy.
- Longer pathlength cells for extra sensitivity in low concentration samples
Suitable for low concentration or highly corrosive samples.
Longer pathlength (20 - 50 mm) cells are suitable for extra sensitivity in low concentration samples.
Ordering information: 10 mm pathlength models are available in matched pairs.
Specifications
- Path length:10 mm
- Type:Micro
- Volume:1,3 ml
- Window material:UV quartz
- Description:Cuvette with black walls for magnetic stirrer bars
- Seq:002



