Order Entry
Export
Orders LinkContactUsLinkComponent
Density hydrometers, M100

Density hydrometers, M100

Density hydrometer with thermometer, M100, 1,100 - 1,200 g/cm³, 0,0002 g/cm³, 0...30 °C, 290 mm
Catalog # AMARH809740S
Density hydrometers, M100
Catalog # AMARH809740S
Supplier:  
Density hydrometers, M100
Density hydrometers, M100

Density hydrometer with thermometer, M100, 1,100 - 1,200 g/cm³, 0,0002 g/cm³, 0...30 °C, 290 mm

Discontinued
Product Details & Documents

Hydrometers designed with paper scale, colour code, type designation and weighted body.

  • Round capillary
  • Accuracy of ±1 °C
  • Thermometer in the hydrometer

Suitable for government verification with (or without) mercury thermometer.

Certifications: DIN 12791

Packaging: In a transparent plastic case.

Specifications
  • Temperature Range:
    0...30 °C
  • Description:
    Density hydrometer with thermometer
  • Length:
    290 mm
  • Seq:
    17
  • Division:
    0,0002 g/cm³
  • Model:
    M100
  • Range:
    1,100 - 1,200 g/cm³