Bottle Carriers
Bottle carriers, Yellow, Up to four bottles, 120 mm
Catalog # KART396
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, coloured.
- Ergonomic design of the handle
- Can be easily stacked
- Very good chemical and temperature resistance
Designed to carry 6 and 4 bottles, with maximum diameter up to 90 mm and 110 mm respectively.
Specifications
- For:Up to four bottles
- Colour:Yellow
- Description:Bottle carriers
- Container max. Ø:120 mm



