Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Beakers, Disposable

VWR® Beakers, Disposable

100 ml, 62 mm, 64 mm, 5 - 100 ml
Catalog # 213-3918
Supplier:   VWR Collection
VWR® Beakers, Disposable
Catalog # 213-3918
Supplier:  VWR Collection
VWR® Beakers, Disposable
VWR® Beakers, Disposable

100 ml, 62 mm, 64 mm, 5 - 100 ml

Price
36,70 €
Log in for availability
1 * 100 items
Product Details & Documents

PP, translucent.

  • Embossed graduations
  • Ribs for easy stacking
  • Autoclavable to 121 °C
  • With spout

High quality economical beaker for everyday work. Ideal for general laboratory use.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    64 mm
  • Graduation Range:
    5 - 100 ml
  • Capacity:
    100 ml
  • Height:
    62 mm
  • Seq:
    04