Flasks, Erlenmeyer, with standard ground joints
1000 ml, Amber, 220 mm, 131 mm, 45/40 NS
Catalog # WITG0.624.001.BR
Supplier: witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Catalog # WITG0.624.001.BR
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifications
- Ext.Ø:131 mm
- Socket size:45/40 NS
- Capacity:1000 ml
- Colour:Amber
- Height:220 mm
- Seq:55



