VWR®, Microplate Shaker
Microplate shaker, UK-plug
Catalog # 444-7094
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VWR MICROPLATE SHAKER 230V, TRAY FOR 4 MICROPLATES OR 2 OPTIONAL MICROTUBE RACKS. OPTIONAL DEEP WELL PLATE KIT. LCD DISPLAY FOR SPEED & TIME.3MM ORBIT, SPEED 100-1200RPM.2-YEAR WARRANTY.TUV LISTED, CE MARKED 1 * 1 items Catalog #444-1423
Product 444-1423 is similar to 444-7094 but manufacturer and specifications may vary.
Product Details & Documents
Microplate shaker with microprocessor control which holds two or four microplates, deep well plates or two microtube racks. Variable speed across a wide range may be adjusted to suit the application; a low speed ensures that the well contents are not ejected, more vigorous agitation provides effective aeration across the small surface area of each of the wells. Ideal for use in immunology, biotechnology, microbiology and pharmacology applications.
- Two independent LED displays show speed and time
- Integral timer, 1 s to 160 h, shows elapsed time or counts down, automatic switch off and audible alarm when program is complete
- Can be used at −10 to +60 °C (80% relative humidity, non condensing), in an incubator, CO₂ incubator or cold room
Ordering information: The shaker can accommodate up to two optional accessory microtube racks. Each rack holds 70×1,5/2,0 ml microtubes.
Documents
444-0270
Images 360
Manual VWR Mini and Microplate Shaker Manual_Mini Shakers and Microplate Shakers User-Manual-VWR-Collection-Mini-Microplate-Shakers-090909 VWR-Mini-Microplate-Shakers-Rev4-Instruction-Manual_ECN-444-0268-to--0271_-7093_-7094_240912
Manual
VWR® for Stirring, Mixing, Shaking And Blending
Product Literature
Specifications
- Description:Microplate shaker, UK-plug
- Seq:03
- Cat. No.:444-7094
- Speed:100 - 1200 min⁻¹
- Orbit:3,0 mm
- Model:Microplate shaker
- Speed accuracy:±2 %
- W×D×H:280×430×100 mm
- No. of microplates held:2 or 4
- Power:25 W
- Weight:10 kg
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Microtube rack, PVC coated steelMicrotube rack, PVC coated steel444-02761,5/2,0 ml tubes, holds 70 tubesLog in for availability1 * 1 items - 243,00 €



