Containers, with screw cap, LaboPlast®
12 ml, 25 mm, 31 mm
Catalog # BURK6214-0012
Supplier: BURKLE
Jump to:
Product Details & Documents
PP, white.
- Sterilisable
- Material impermeable to light
- Suitable for foodstguffs
Shapely packing container with screw cap. Emptying without residues because there are no crevices.
Specifications
- Ext.Ø:25 mm
- Capacity:12 ml
- Height:31 mm



