Dropping bottles, APONORM®
100 ml, 111 mm, 51,0 mm
Catalog # MUEL14.015.14
Supplier: MUELLER KREMPEL
Jump to:
Product Details & Documents
Dropper bottles made of amber glass.
- Good chemical and physical properties
- For use in applications that do not involve high thermal stresses
- Amber coloured to protect light sensitive substances
Thread according to DIN-18 and with dust protection plug, germ-free and hygienic shrink wrap packaging.
Specifications
- Ext.Ø:51,0 mm
- Capacity:100 ml
- Height:111 mm
- Seq:05



