Order Entry
Export
Orders LinkContactUsLinkComponent
 

pH half cells, InLab®

InLab® Mono Plus, thick-walled, 0 - 12, 0...+130 °C, Glass, 12×120 mm, S7
  662-2875
pH half cells, InLab®
  662-2875
pH half cells, InLab®
pH half cells, InLab®

InLab® Mono Plus, thick-walled, 0 - 12, 0...+130 °C, Glass, 12×120 mm, S7

 
338,00 €
   
1 * 1 items
 

pH electrode with glass body and S7 screw head. Recommended for applications where the life time of the pH electrode is significantly shorter than the reference electrode.

InLab® Mono
- Extended reference lifetime
- Glass body gives protection against corrosive and organic samples
- Detachable cable: Different cables can be connected to the S7 screw head allowing use with a wide range of meters

InLab® Mono Plus
- Extra strong glass membrane
- Maximum temperature 130 °C
- Extended reference lifetime
- Glass body gives protection against corrosive and organic samples
- Detachable cable: Different cables can be connected to the S7 screw head allowing use with a wide range of meters

 
  • Connection:
    S7
  • Ø×L:
    12×120 mm
  • Type:
    InLab® Mono Plus, thick-walled
  • Material:
    Glass
  • Temp.:
    0...+130 °C
  • pH:
    0 - 12