Order Entry
Export
Orders LinkContactUsLinkComponent
pH half cells, InLab®

pH half cells, InLab®

InLab® Mono, 0 - 14, 0...+100 °C, Glass, 12×120 mm, S7
Catalog # 662-2874
Supplier:   Mettler - Toledo
pH half cells, InLab®
Catalog # 662-2874
Supplier:  Mettler - Toledo
pH half cells, InLab®
pH half cells, InLab®

InLab® Mono, 0 - 14, 0...+100 °C, Glass, 12×120 mm, S7

Price
179,00 €
Log in for availability
1 * 1 items
Product Details & Documents

pH electrode with glass body and S7 screw head. Recommended for applications where the life time of the pH electrode is significantly shorter than the reference electrode.

InLab® Mono
- Extended reference lifetime
- Glass body gives protection against corrosive and organic samples
- Detachable cable: Different cables can be connected to the S7 screw head allowing use with a wide range of meters

InLab® Mono Plus
- Extra strong glass membrane
- Maximum temperature 130 °C
- Extended reference lifetime
- Glass body gives protection against corrosive and organic samples
- Detachable cable: Different cables can be connected to the S7 screw head allowing use with a wide range of meters

Documents

Specifications
  • Connection:
    S7
  • Ø×L:
    12×120 mm
  • Type:
    InLab® Mono
  • Material:
    Glass
  • Temp.:
    0...+100 °C
  • pH:
    0 - 14