Specialty pH electrodes, InLab®
InLab® Cool, 1 - 11, −30...+80 °C, Glass, FRISCOLYT-B®, Immovable glass sleeve, 12×120 mm, S7, Cold samples (<5 °C); soft surface water; drinking water; beverages
Catalog # 662-2869
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
A variety of pH electrodes for use in different applications.
- ARGENTHAL™ reference system: AgCl granulate-filled cartridge supplies the silver ions for the chemical reaction on the conducting wire; silver ion trap stops the Ag+ ions from discharging into the electrolyte solution, thus preventing contamination of the junction when using sulfides and proteins
- SteadyForce™: Reference system in which the electrolyte is pressurised (3 bar) to ensure discharge of electrolyte even in viscous samples
- MultiPin™: pH/temperature
: Supplied with test certificate. Other electrodes are available on request.
Specifications
- Connection:S7
- Ø×L:12×120 mm
- For:Cold samples (<5 °C); soft surface water; drinking water; beverages
- Type:InLab® Cool
- Material:Glass
- Seq:10
- Diaphr.:Immovable glass sleeve
- Electrolyte:FRISCOLYT-B®
- Temp.:−30...+80 °C
- pH:1 - 11



