Specialty pH electrodes, InLab®
InLab® Surface, 1 - 11, 0...+50 °C, Glass, 3 mol/l KCl, AgCl saturated, Ceramic ring, 12×110 mm, S7, Surface measurements
Catalog # 662-2850
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
A variety of pH electrodes for use in different applications.
- ARGENTHAL™ reference system: AgCl granulate-filled cartridge supplies the silver ions for the chemical reaction on the conducting wire; silver ion trap stops the Ag+ ions from discharging into the electrolyte solution, thus preventing contamination of the junction when using sulfides and proteins
- SteadyForce™: Reference system in which the electrolyte is pressurised (3 bar) to ensure discharge of electrolyte even in viscous samples
- MultiPin™: pH/temperature
Ordering information: Supplied with test certificate. Other electrodes are available on request.
Documents
Mettler InLab® Sensors
Product Literature
Specifications
- Connection:S7
- Ø×L:12×110 mm
- For:Surface measurements
- Type:InLab® Surface
- Material:Glass
- Diaphr.:Ceramic ring
- Electrolyte:3 mol/l KCl, AgCl saturated
- Temp.:0...+50 °C
- pH:1 - 11



