Specialty pH electrodes, InLab®
InLab® Solids, 1 - 11, 0...+80 °C, Glass, XEROLYT® EXTRA polymer, Open junction, 6×25 mm, S7, Solid/semi-solid samples
662-2848
A variety of pH electrodes for use in different applications.
- ARGENTHAL™ reference system: AgCl granulate-filled cartridge supplies the silver ions for the chemical reaction on the conducting wire; silver ion trap stops the Ag+ ions from discharging into the electrolyte solution, thus preventing contamination of the junction when using sulfides and proteins
- SteadyForce™: Reference system in which the electrolyte is pressurised (3 bar) to ensure discharge of electrolyte even in viscous samples
- MultiPin™: pH/temperature
: Supplied with test certificate. Other electrodes are available on request.
- Connection:S7
- Ø×L:6×25 mm
- For:Solid/semi-solid samples
- Type:InLab® Solids
- Material:Glass
- Seq:06
- Diaphr.:Open junction
- Electrolyte:XEROLYT® EXTRA polymer
- Temp.:0...+80 °C
- pH:1 - 11



