Specialty pH electrodes, InLab®
InLab® Dairy, 0 - 12, 0...+100 °C, Glass, FRISCOLYT-B®, 3 × ceramic, 12×120 mm, S7, Protein containing samples (e.g. dairy products)
662-2893
A variety of pH electrodes for use in different applications.
- ARGENTHAL™ reference system: AgCl granulate-filled cartridge supplies the silver ions for the chemical reaction on the conducting wire; silver ion trap stops the Ag+ ions from discharging into the electrolyte solution, thus preventing contamination of the junction when using sulfides and proteins
- SteadyForce™: Reference system in which the electrolyte is pressurised (3 bar) to ensure discharge of electrolyte even in viscous samples
- MultiPin™: pH/temperature
: Supplied with test certificate. Other electrodes are available on request.
- Connection:S7
- Ø×L:12×120 mm
- For:Protein containing samples (e.g. dairy products)
- Type:InLab® Dairy
- Material:Glass
- Seq:11
- Diaphr.:3 × ceramic
- Electrolyte:FRISCOLYT-B®
- Temp.:0...+100 °C
- pH:0 - 12



