Order Entry
Export
Orders LinkContactUsLinkComponent
Jars, tall

Jars, tall

500 ml, 83 mm, 150 mm
Catalog # MURRG805/08
Supplier:   MURRAY S
Jars, tall
Catalog # MURRG805/08
Supplier:  MURRAY S
Jars, tall
Jars, tall

500 ml, 83 mm, 150 mm

Price
123,00 €
Log in for availability
1 * 33 items
Product Details & Documents

Clear or amber glass, without cap.

  • Good chemical and physical properties
  • For use in applications without high thermal loads
  • Amber coloured to protect light-sensitive materials

Perfect for sample collection, storing and transporting of powders, granulates, pastes or liquids.

Specifications
  • Ext.Ø:
    83 mm
  • Capacity:
    500 ml
  • Height:
    150 mm
  • Seq:
    02