Order Entry
Export
Orders LinkContactUsLinkComponent
Hydrometers for petroleum

Hydrometers for petroleum

0,850 – 0,900 g/ml, 0,0005 g/ml, 20 °C / 15 °C, 335 mm
Catalog # 614-0509
Supplier:   Alla France
Hydrometers for petroleum
Catalog # 614-0509
Supplier:  Alla France
Hydrometers for petroleum
Hydrometers for petroleum

0,850 – 0,900 g/ml, 0,0005 g/ml, 20 °C / 15 °C, 335 mm

Price
87,80 €
Log in for availability
1 * 1 items
Product Details & Documents

These hydrometers for the petroleum industry have been designed with reading below the meniscus.

Certifications: ISO 649, NF 35511, BS 718, DIN 12791.

Ordering information: Traceable® three point calibration works certificate or official laboratory three point calibration certificate are available.

Specifications
  • Length:
    335 mm
  • Calibration temperature:
    20 °C / 15 °C
  • Division:
    0,0005 g/ml
  • Range:
    0,850 – 0,900 g/ml