Handheld refractometers, MASTER series
Handheld refractometer, MASTER-93H, 45 – 93 °Bx, 0,5
Catalog # 635-0697
Supplier: Atago
Jump to:
Product Details & Documents
The MASTER series of handheld refractometers provides a range of easy to use instruments for a wide variety of applications.
- MASTER-M: Standard model, clear scale, only two drops required
- MASTER-T: Automated temperature compensation from 10 to +30 °C
- MASTER-α: Automated temperature compensation (IP 65 except eyepiece), dust-tight and protected against water jets
- MASTER-P: Designed with a plastic body for resistance to salty and acidic samples
The design has an ergonomic grip and a prism housing that allows for the sample to cover the prism without having to lift the daylight plate.
These instruments have automated temperature compensation in the range 10 to 30 °C.
Specifications
- Model:MASTER-93H
- Range:45 – 93 °Bx
- Resolution:0,5
- Description:Handheld refractometer
- Seq:046
- Cat. No.:635-0697
- Weight:130 g
Accessories
Product Information
- Catalog #AvailabilityPrice
- Daylight plate for plastic MASTER-P
Product Information
- Catalog #AvailabilityPrice
- Daylight plate for metal bodied MASTER-α/T/M



