pH and ORP electrodes
pH glass electrode, Ag/AgCl-reference system, sphere membrane, S-glass, zeropoint pH = 7,0, S 1181 HD, 2 - 14, +10...+135 °C, Glass, 12×120 mm, Screw plug
Catalog # SCOI285111483
Supplier: SI Analytics
Jump to:
Product Details & Documents
pH electrodes with glass body.
Documents
SI Analytics Process Equipment Catalog VWR Process Equipment Catalog.pdf
Product Literature
Specifications
- Connection:Screw plug
- Ø×L:12×120 mm
- Type:S 1181 HD
- Description:pH glass electrode, Ag/AgCl-reference system, sphere membrane, S-glass, zeropoint pH = 7,0
- Material:Glass
- Seq:09
- Temp.:+10...+135 °C
- pH:2 - 14



