Order Entry
Export
Orders LinkContactUsLinkComponent
T-Mop™ Cleanroom Mop Covers

T-Mop™ Cleanroom Mop Covers

Square T-Mop™ adapter, acetal plastic, stainless steel, 35.6 cm (14")
Catalog # 129-0627
Supplier:   MICRONOVA
T-Mop™ Cleanroom Mop Covers
Catalog # 129-0627
Supplier:  MICRONOVA
T-Mop™ Cleanroom Mop Covers
T-Mop™ Cleanroom Mop Covers

Square T-Mop™ adapter, acetal plastic, stainless steel, 35.6 cm (14")

Price
256,00 €
Log in for availability
1 * 1 items
Product Details & Documents

A series of rounded T-mop covers with snaps that easily roll down walls, as well as clean awkward corners, tight spaces, and under equipment. Available in a range of fabrics for specialised cleaning.

  • Low profile, rounded covered sponges
  • Excellent on all room surfaces and equipment exteriors
  • Easily fits in awkward corners, tight spaces, and under equipment
  • Holds up to strong disinfectants
  • Autoclavable

Selection of fabrics include:
NovaPoly™ - 100% smooth knit polyester provides excellent disinfectant dispersal
PolySorb™ - 100% textured polyester for removing residues and dispersing disinfectant
MegaTex™ - 100% non-woven polyamide is absorbent with a mildly abrasive surface
Microfiber - 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
PolyMesh™ - 100% polyester with a layer of mesh provides a mild scrubbing surface
NovaLite™ - absorbent synthetic chamois provides a fine clean and finish

The T-Mop™ Cleanroom Mop Covers fit onto the 180° swivel TMop™ adapter. Available with an optional thicker foam layer to hold more disinfectant and facilitate wringing. TMC6-14 is an elastic single-ply slipcover, a low cost option for smaller areas.

NovaPoly™ slipcover: 100% polyester. Can be used with strong disinfectants. Autoclavable.

MicroFiber slipcover: 80% polyester, 20% polyamide. 400% absorbency. Can be used with strong disinfectants. Autoclavable.

MegaTex T Mops™: Non-woven. Polyamide textured thermo bonded surface. Can be used with strong disinfectants. Autoclavable.

Ordering information: All components must be ordered separately. For additional universal handle lengths, see Universal Mop Handles from Micronova.

Specifications
  • Description:
    Square T-Mop™ adapter, acetal plastic, stainless steel
  • Length:
    35.6 cm (14")
  • Seq:
    29