Order Entry
Export
Orders LinkContactUsLinkComponent
Erlenmeyer flasks, graduated, with screw cap

Erlenmeyer flasks, graduated, with screw cap

50 ml, 85 mm, 50 mm, 24-415
Catalog # BELC2514-00050
Supplier:   BELLCO GLASS
Erlenmeyer flasks, graduated, with screw cap
Catalog # BELC2514-00050
Supplier:  BELLCO GLASS
Erlenmeyer flasks, graduated, with screw cap
Erlenmeyer flasks, graduated, with screw cap

50 ml, 85 mm, 50 mm, 24-415

Price
1 130,00 €
Log in for availability
1 * 24 items
Product Details & Documents

Manufactured from type 1 class A borosilicate glass, these flasks are ideal for media storage and mixing. Long-skirted phenolic rubber lined screw cap protects flask contents from contamination.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
  • Graduated to approximate volumes
Specifications
  • Ext.Ø:
    50 mm
  • Thread:
    24-415
  • Capacity:
    50 ml
  • Height:
    85 mm
  • Seq:
    02