Spectrophotometer cuvettes
Semi-micro, 230 – 900 nm, 1,6 ml, 10 mm, PMMA
RATI2722120
: RATIOLAB
Cuvettes designed for photometric measurements.
- Very low variation of extinction values
- Excellent optical transmission range
- Styrofoam box with resealable cover
: In styrofoam racks (100) in a styrofoam box.
- Path length:10 mm
- Type:Semi-micro
- Volume:1,6 ml
- Window material:PMMA
- Seq:002
- Range:230 – 900 nm



