Order Entry
Export
Orders LinkContactUsLinkComponent
Bulb pipettes, one mark, class AS

Bulb pipettes, one mark, class AS

Brown graduated pipette, 14 ml, ±0,020 ml
Catalog # WITG3.535.140
Supplier:   witeg Labortechnik
Bulb pipettes, one mark, class AS
Catalog # WITG3.535.140
Supplier:  witeg Labortechnik
Bulb pipettes, one mark, class AS
Bulb pipettes, one mark, class AS

Brown graduated pipette, 14 ml, ±0,020 ml

Price
156,00 €
Log in for availability
1 * 12 items
Product Details & Documents

These bulb pipettes are made of soda lime glass.

  • With amber or blue stain DIFFICO ring marks and inscriptions
  • With tempered tips
  • With ISO-COLOR-Code, acc. to DIN (ISO 648)
  • Waiting time 15 s
  • Calibrated to contain "EX"
  • Conformity certified

Certifications: DIN 12691

Specifications
  • Capacity:
    14 ml
  • Description:
    Brown graduated pipette
  • Seq:
    11
  • Tolerance:
    ±0,020 ml