Container, EUROBOX
239 L, with two handles, 800×600×610 mm
ZARG40706
Aluminium, with lid.
- Lid with stainless steel hinges and holding straps
- Blue stacking corners ensure safe stacking
- Corner beads for additional dimensional stability
Eurobox has high resistance against corrosion due to stainless steel fittings. The peripheral foamed seal in the lid protects against dust and splash water.
- Type:with two handles
- Capacity:239 L
- Seq:03
- W×D×H:800×600×610 mm



