Multi channel data loggers for pH, conductivity and temperature
mV: ±2000
Ion: 0,01 ng/l - 100 mg/l
Dissolved oxygen: 0 - 60 mg/l
Conductivity: 0 - 2000 mS/cm
TDS: 0 - 100 g/l
T: –5...+105 °C, pH: 0,1% ±1 digit
mV: 0,1% ±1 digit
Ion: 0,5 % ±1 digit
Dissolved oxygen: 1% ±1 digit
Conductivity: 0,5% f.s. of range
T: 0,3 °C, pH: 0,001
mV: 0,1
Eisen: dreistellig
Sauerstoffsättigung: 0,01 mg/l (0,1%)
Leitfähigkeit: 0,001 μS/cm
TDS: 0,01 mg/l
T: 0,1 °C
Product Details & Documents
Multi-parameter data-logger is a configurable large measurement channel arrays like pH/mV/Ion, conductivity, oxygen and temperature.
- Multichannel up to 448 measurements can be performed at the same time and simultaneous displayed on the screen
- No interference between pH/ORP/Ion and conductivity electrodes in the same solution
- Free data acquisition software to control, collect and store data of a D230 system
- Data-logging can start/stop automatically or at a programmable date/time
- All data is saved in a user defined file in CSV format
- Graphs are generated using automatic or user defined settings
- Password protected
The system is based upon a D230 rack and 2 different measurement modules. Both modules can be used in the D230 system so you can configure a D230 as you wish. 16 fully loaded D230 racks connected to each other the complete D230 system can measure up to 448 channels.
The software automatically detects the maximum number and type of available channels. Data is collected on-line at a programmable interval determined by the program.
Table Data is always stored in a table. Each module has its own programmable table containing an unlimited number of lines. Comments can easily be added to each line in a special information column.
Specifications
- Range:pH: 0 - 14
mV: ±2000
Ion: 0,01 ng/l - 100 mg/l
Dissolved oxygen: 0 - 60 mg/l
Conductivity: 0 - 2000 mS/cm
TDS: 0 - 100 g/l
T: –5...+105 °C - Resolution:pH: 0,001
mV: 0,1
Eisen: dreistellig
Sauerstoffsättigung: 0,01 mg/l (0,1%)
Leitfähigkeit: 0,001 μS/cm
TDS: 0,01 mg/l
T: 0,1 °C - Description:For seven modules, with software, RS232 cable and mains lead, CH-plug
- Accuracy:pH: 0,1% ±1 digit
mV: 0,1% ±1 digit
Ion: 0,5 % ±1 digit
Dissolved oxygen: 1% ±1 digit
Conductivity: 0,5% f.s. of range
T: 0,3 °C - Cat. No.:CONSD230-CH
- Recording intervals:4 s - 24 h
- Voltage:210 - 250 V
- W×D×H:480×250×130 mm
- Interface:RS232
- Weight:12 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Module pH/MV/Ion/O2
Product Information
- Catalog #AvailabilityPrice
- White front panel to cover unused module spaceWhite front panel to cover unused module spaceCONSD299Log in for availability1 * 1 items - 58,00 €



